Zoro Homepage

End Mill Holder, Taper, HSK40A

  • Mfr # HSK40AEM10060M

  • Zoro # G3809913


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Coolant Fed
Coolant Through
Taper Size
HSK40A
Projection
60.00mm
Standards
DIN 69893 Form A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK40AEM10060M
Zoro #
G3809913
UPC #
4059782094314
Country of Origin
Slovenia

Dimensions

Dimension Type
Metric
Taper Size
HSK40A
Nose Dia.
34.00mm
Overall Length
3.1460mm
Shank Dia.
40.00mm
Shank Length
20.00mm

Details

Item
End Mill Holder
Coolant Fed
Coolant Through
Projection
60.00mm
Standards
DIN 69893 Form A
Measurement System
Metric
Shank Type - Machining
Taper
Max. Speed
15,000 RPM

Description

End Mill Holder, Taper Size HSK40A, Projection 60.00mm, Nose Dia. 34.00mm, Measurement System Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.