Zoro Homepage

End Mill Holder, Taper, HSK40A

  • Mfr # HSK40AEM16075M

  • Zoro # G3741304


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Coolant Fed
Coolant Through
Dimension Type
Metric
Standards
DIN 69893 Form A
Nose Dia.
47.50mm
Projection
75.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK40AEM16075M
Zoro #
G3741304
UPC #
4059782105133
Country of Origin
Slovenia

Dimensions

Dimension Type
Metric
Nose Dia.
47.50mm
Taper Size
HSK40A
Overall Length
3.7360mm
Shank Dia.
40.00mm
Shank Length
20.00mm

Details

Coolant Fed
Coolant Through
Item
End Mill Holder
Standards
DIN 69893 Form A
Projection
75.00mm
Shank Type - Machining
Taper
Max. Speed
15,000 RPM
Measurement System
Metric

Description

End Mill Holder, Taper Size HSK40A, Projection 75.00mm, Nose Dia. 47.50mm, Measurement System Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.