End Mill Holder, Taper, HSK63A
Mfr # HSK63ADL16057M
Zoro # G3809721
product price: $673.99
/ea
Free Shipping & Returns
Key Features
Projection
57.00mm
Bore Dia.
15.50mm
End
Single End
Coolant Fed
Coolant Through
Dimension Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HSK63ADL16057M
Zoro #
G3809721
UPC #
4056544534620
Country of Origin
Germany
Dimensions
Bore Dia.
15.50mm
Dimension Type
Metric
Taper Size
HSK63A
Nose Dia.
15.50mm
Overall Length
89.0500mm
Shank Dia.
63.00mm
Shank Length
31.9000mm
Details
Projection
57.00mm
End
Single End
Item
End Mill Holder
Coolant Fed
Coolant Through
Standards
DIN 69893
Measurement System
Metric
Shank Type - Machining
Taper
End Type
Single End
Cutting Direction
Neutral
Description
End Mill Holder, Taper Size HSK63A, Bore Dia. 15.50mm, Projection 57.00mm, Nose Dia. 15.50mm, Measurement System Metric, End Type Single End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.