Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, Taper, HSK63A

  • Mfr # HSK63ADL25061M

  • Zoro # G3809405


product price: $841.99
/ea
Free Shipping & Returns

Key Features

Taper Size
HSK63A
End
Single End
Dimension Type
Metric
Coolant Fed
Coolant Through
Bore Dia.
24.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK63ADL25061M
Zoro #
G3809405
UPC #
4056544534828
Country of Origin
Germany

Dimensions

Taper Size
HSK63A
Dimension Type
Metric
Bore Dia.
24.00mm
Nose Dia.
24.00mm
Overall Length
93.1300mm
Shank Dia.
63.00mm
Shank Length
31.9000mm

Details

End
Single End
Coolant Fed
Coolant Through
Projection
61.00mm
Item
End Mill Holder
Standards
DIN 69893
End Type
Single End
Measurement System
Metric
Shank Type - Machining
Taper
Cutting Direction
Neutral

Description

End Mill Holder, Taper Size HSK63A, Bore Dia. 24.00mm, Projection 61.00mm, Nose Dia. 24.00mm, Measurement System Metric, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.