Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, Taper, HSK63A

  • Mfr # HSK63AEM100375

  • Zoro # G3865721


product price: $461.99
/ea
Free Shipping & Returns

Key Features

Coolant Fed
Coolant Through
Dimension Type
Decimal Inch
Nose Dia.
2 in
Standards
DIN 69893 Form A
Taper Size
HSK63A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK63AEM100375
Zoro #
G3865721
UPC #
4059782180765
Country of Origin
United States

Dimensions

Dimension Type
Decimal Inch
Nose Dia.
2 in
Taper Size
HSK63A
Overall Length
5.0060 in
Shank Dia.
2.4803"
Shank Length
1.2559"

Details

Coolant Fed
Coolant Through
Item
End Mill Holder
Standards
DIN 69893 Form A
Projection
3-3/4 in
Shank Type - Machining
Taper
Measurement System
Inch

Description

End Mill Holder, Taper Size HSK63A, Projection 3-3/4 in, Nose Dia. 2 in, Measurement System Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.