Zoro Homepage

End Mill Holder, Taper, HSK63A

  • Mfr # HSK63ASFTT075295

  • Zoro # G3562192


product price: $702.99
/ea
Free Shipping & Returns

Key Features

Coolant Fed
Coolant Through
Shank Dia.
2.4803"
Taper Size
HSK63A
Nose Dia.
35.50mm
Projection
75.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK63ASFTT075295
Zoro #
G3562192
UPC #
4059782005273
Country of Origin
Germany

Dimensions

Shank Dia.
2.4803"
Taper Size
HSK63A
Nose Dia.
35.50mm
Overall Length
4.2126 in
Shank Length
1.2598"

Details

Coolant Fed
Coolant Through
Item
End Mill Holder
Projection
75.00mm
Measurement System
Fractional Inch
Features
Suitable for Carbide and HSS Cutting Tools
Shank Type - Machining
Taper
Standards
DIN 69893 Form A

Description

End Mill Holder, Taper Size HSK63A, Shank Dia. 2.4803 In., Projection 75.00mm, Nose Dia. 35.50mm, Coolant Fed Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.