Zoro Homepage

End Mill Holder, Taper, HSK63A

  • Mfr # HSK63ASFTT20075M

  • Zoro # G3558771


product price: $685.99
/ea
Free Shipping & Returns

Key Features

Coolant Fed
Coolant Through
Shank Dia.
63.00mm
Nose Dia.
35.50mm
Projection
75.00mm
Taper Size
HSK63A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK63ASFTT20075M
Zoro #
G3558771
UPC #
4059782005532
Country of Origin
Germany

Dimensions

Shank Dia.
63.00mm
Nose Dia.
35.50mm
Taper Size
HSK63A
Overall Length
4.2126mm
Shank Length
32.00mm

Details

Coolant Fed
Coolant Through
Item
End Mill Holder
Projection
75.00mm
Standards
DIN 69893 Form A
Measurement System
Metric
Shank Type - Machining
Taper
Features
Suitable for Carbide and HSS Cutting Tools

Description

End Mill Holder, Taper Size HSK63A, Shank Dia. 63.00mm, Projection 75.00mm, Nose Dia. 35.50mm, Coolant Fed Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.