Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, Taper, HSK63A

  • Mfr # HSK63AWN32110M

  • Zoro # G3731741


product price: $457.99
/ea
Free Shipping & Returns

Key Features

Coolant Fed
Coolant Through
Dimension Type
Metric
Nose Dia.
71.50mm
Taper Size
HSK63A
Standards
DIN 69893 Form A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK63AWN32110M
Zoro #
G3731741
UPC #
4059782143180
Country of Origin
Slovenia

Dimensions

Dimension Type
Metric
Nose Dia.
71.50mm
Taper Size
HSK63A
Overall Length
141.9000mm
Shank Dia.
63.00mm
Shank Length
31.9000mm

Details

Coolant Fed
Coolant Through
Item
End Mill Holder
Standards
DIN 69893 Form A
Projection
110.00mm
Measurement System
Metric
Shank Type - Machining
Taper

Description

End Mill Holder, Taper Size HSK63A, Projection 110.00mm, Nose Dia. 71.50mm, Measurement System Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.