Zoro Homepage

End Mill Holder, Taper, HSK80A

  • Mfr # HSK80AEM12080M

  • Zoro # G3733710


product price: $513.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Coolant Fed
Coolant Through
Projection
80.00mm
Standards
DIN 69893 Form A
Taper Size
HSK80A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK80AEM12080M
Zoro #
G3733710
UPC #
4059782111639
Country of Origin
Slovenia

Dimensions

Dimension Type
Metric
Taper Size
HSK80A
Nose Dia.
41.50mm
Overall Length
4.7205mm
Shank Dia.
3.1496
Shank Length
40.00mm

Details

Item
End Mill Holder
Coolant Fed
Coolant Through
Projection
80.00mm
Standards
DIN 69893 Form A
Shank Type - Machining
Taper
Measurement System
Metric

Description

End Mill Holder, Taper Size HSK80A, Projection 80.00mm, Nose Dia. 41.50mm, Measurement System Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.