Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, Taper, PSC50

  • Mfr # PSC50EMWN20065M

  • Zoro # G3865125


product price: $649.99
/ea
Free Shipping & Returns

Key Features

Coolant Fed
Non-Coolant Through
Dimension Type
Metric
Standards
DIN 6535/1835
Nose Dia.
52.00mm
Projection
65.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSC50EMWN20065M
Zoro #
G3865125
UPC #
4059782021259
Country of Origin
Spain

Dimensions

Dimension Type
Metric
Nose Dia.
52.00mm
Taper Size
PSC50
Overall Length
3.5430mm
Shank Dia.
50.00mm
Shank Length
30.00mm

Details

Coolant Fed
Non-Coolant Through
Item
End Mill Holder
Standards
DIN 6535/1835
Projection
65.00mm
Measurement System
Metric
Shank Type - Machining
Taper

Description

End Mill Holder, Taper Size PSC50, Projection 65.00mm, Nose Dia. 52.00mm, Measurement System Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.