End Mill Holder, Taper, PSC63
Mfr # PSC63DL20225
Zoro # G3733920
product price: $775.99
/ea
Free Shipping & Returns
Key Features
Taper Size
PSC63
Bore Dia.
47/64 in
Projection
2-1/4 in
Coolant Fed
Coolant Through
End
Single End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSC63DL20225
Zoro #
G3733920
UPC #
4056544532923
Country of Origin
Germany
Dimensions
Taper Size
PSC63
Bore Dia.
47/64 in
Dimension Type
Decimal Inch
Overall Length
3.7520 in
Shank Dia.
2-1/2"
Shank Length
1.4960"
Details
Item
End Mill Holder
Projection
2-1/4 in
Coolant Fed
Coolant Through
End
Single End
Measurement System
Inch
Shank Type - Machining
Taper
End Type
Single End
Cutting Direction
Neutral
Description
End Mill Holder, Taper Size PSC63, Bore Dia. 47/64 in, Projection 2-1/4 in, Measurement System Inch, End Type Single End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.