Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, Taper, PSC63

  • Mfr # PSC63DL25238

  • Zoro # G3740202


product price: $881.99
/ea
Free Shipping & Returns

Key Features

End
Single End
Coolant Fed
Coolant Through
Dimension Type
Decimal Inch
Taper Size
PSC63
Projection
2-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PSC63DL25238
Zoro #
G3740202
UPC #
4056544533029
Country of Origin
Germany

Dimensions

Dimension Type
Decimal Inch
Taper Size
PSC63
Bore Dia.
0.9610 in
Overall Length
3.8860 in
Shank Dia.
2-1/2"
Shank Length
1.4960"

Details

Item
End Mill Holder
End
Single End
Coolant Fed
Coolant Through
Projection
2-3/8 in
End Type
Single End
Measurement System
Inch
Shank Type - Machining
Taper
Cutting Direction
Neutral

Description

End Mill Holder, Taper Size PSC63, Bore Dia. 0.9610 in, Projection 2-3/8 in, Measurement System Inch, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.