Zoro Homepage

ER 16 COLLET CHUCK 3/4 STRAIGH SHANK

  • Mfr # SS075ER16700

  • Zoro # G3588451


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Straight
Dimension Type
Fractional Inch
Overall Length
7 in
Taper Size
SS075
Shank Dia.
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS075ER16700
Zoro #
G3588451
UPC #
4059782167568
Country of Origin
Slovenia

Dimensions

Dimension Type
Fractional Inch
Overall Length
7 in
Taper Size
SS075
Shank Dia.
3/4"
Nut Dia.
0.8661"
Nose Dia.
22.00 mm
Bore Depth
1.3 in
Head Dia.
0.8800"
Nut Diameter
0.87 in
Shank Diameter
0.75 in

Description

Collet Chuck, Taper Size SS075, Min. Collet Capacity 0.0200 In., Max. Collet Capacity 0.4100 In., Projection 12 in, ER16

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.