Zoro Homepage

ER 20 Collet Chuck - BTKV 40

  • Mfr # BTKV40BER20060M

  • Zoro # G3591373


product price: $494.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Shank Type
Cylindrical
Taper Size
BTKV40
Overall Length
125 13/32 mm
Shank Dia.
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTKV40BER20060M
Zoro #
G3591373
UPC #
4059782045965
Country of Origin
Slovenia

Dimensions

Dimension Type
Fractional Inch
Taper Size
BTKV40
Overall Length
125 13/32 mm
Shank Dia.
1/8 in
Bore Depth
36 mm
Nut Dia.
35.00mm
Nose Dia.
0.3600 in
Shank Thread Size
M16
Hole Dia.
1/8"
Tool Depth
3/4"
Shank Diameter
0.13 in
Nut Diameter
35 mm

Details

Item
Collet Chuck
Shank Type
Cylindrical
Collet Series
ER20
Min. Collet Capacity
0.0200"
Max. Collet Capacity
0.5000"
Projection
60 mm
Coolant Fed
Coolant Through
Features
Grip 2:1
ANSI Code
BTKV40BER20060M
Standards
DIN 6499, JIS B 6339
Compatible with Product Type
Cutting Tools
Shank Type - Machining
Cylindrical
For Shank Type
Cylindrical
Number of Coolant Holes
2
Application
Drilling
Balanced to RPM
25,000 RPM
Cutting Direction
Neutral
Compatible Collet Series
ER20

Description

Collet Chuck, Taper Size BTKV40, Min. Collet Capacity 0.0200 In., Max. Collet Capacity 0.5000 In., Projection 60 mm, ER20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.