Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 20 Collet Chuck - BTKV 40

  • Mfr # BTKV40BER20120M

  • Zoro # G3589291


product price: $518.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Cylindrical
Dimension Type
Fractional Inch
Overall Length
185 13/32 mm
Taper Size
BTKV40
Collet Series
ER20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BTKV40BER20120M
Zoro #
G3589291
UPC #
4059782045941
Country of Origin
Slovenia

Dimensions

Dimension Type
Fractional Inch
Overall Length
185 13/32 mm
Taper Size
BTKV40
Shank Dia.
3/16 in
Bore Depth
36 mm
Nose Dia.
0.4200 in
Nut Dia.
35.00mm
Shank Thread Size
M16
Hole Dia.
3/16"
Tool Depth
3/4"
Shank Diameter
0.19 in
Nut Diameter
35 mm

Details

Item
Collet Chuck
Shank Type
Cylindrical
Collet Series
ER20
Min. Collet Capacity
0.0200"
Max. Collet Capacity
0.5000"
Projection
120 mm
Coolant Fed
Coolant Through
Standards
DIN 6499
Features
Grip 2:1
ANSI Code
BTKV40BER20120M
Compatible with Product Type
Cutting Tools
Application
Drilling
Shank Type - Machining
Cylindrical
Number of Coolant Holes
2
For Shank Type
Cylindrical
Balanced to RPM
25,000 RPM
Cutting Direction
Neutral
Compatible Collet Series
ER20

Description

Collet Chuck, Taper Size BTKV40, Min. Collet Capacity 0.0200 In., Max. Collet Capacity 0.5000 In., Projection 120 mm, ER20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.