Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 25 Collet Chuck - BTKV 50

  • Mfr # BTKV50BER25070M

  • Zoro # G3588810


product price: $536.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Cylindrical
Dimension Type
Fractional Inch
Taper Size
BTKV50
Overall Length
171 51/64 mm
Shank Dia.
4.00 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTKV50BER25070M
Zoro #
G3588810
UPC #
4059782045422
Country of Origin
Slovenia

Dimensions

Dimension Type
Fractional Inch
Taper Size
BTKV50
Overall Length
171 51/64 mm
Shank Dia.
4.00 mm
Nose Dia.
10.00 mm
Nut Dia.
42.00mm
Bore Depth
40 mm
Shank Thread Size
M24
Hole Dia.
4.00mm
Tool Depth
45.00mm
Nut Diameter
42 mm
Shank Diameter
4 mm

Details

Item
Collet Chuck
Shank Type
Cylindrical
Collet Series
ER25
Min. Collet Capacity
0.0400"
Max. Collet Capacity
0.6300"
Projection
70 mm
Coolant Fed
Coolant Through
Features
Grip 2:1
Standards
DIN 6499
ANSI Code
BTKV50BER25070M
Compatible with Product Type
Cutting Tools
For Shank Type
Cylindrical
Application
Drilling
Number of Coolant Holes
2
Shank Type - Machining
Cylindrical
Balanced to RPM
25,000 RPM
Cutting Direction
Neutral
Compatible Collet Series
ER25

Description

Collet Chuck, Taper Size BTKV50, Min. Collet Capacity 0.0400 In., Max. Collet Capacity 0.6300 In., Projection 70 mm, ER25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.