Zoro Homepage

ER COLLET CHUCK HSK100A 16ER

  • Mfr # HSK100AER16100M

  • Zoro # G3770984


product price: $624.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Cylindrical
Dimension Type
Metric
Overall Length
149 29/32 mm
Taper Size
HSK100
Shank Dia.
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK100AER16100M
Zoro #
G3770984
UPC #
4059782153677
Country of Origin
United States

Dimensions

Dimension Type
Metric
Overall Length
149 29/32 mm
Taper Size
HSK100
Shank Dia.
2 3/4 in
Nose Dia.
32.00 mm
Bore Depth
32 mm
Nut Dia.
32.00mm
Head Dia.
1-1/2"
Shank Diameter
2.75 in
Nut Diameter
32 mm

Description

Collet Chuck, Taper Size HSK100, Min. Collet Capacity 0.0200 In., Max. Collet Capacity 0.4100 In., Projection 100 mm, ER16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.