Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER COLLET CHUCK HSK100A 32ER

  • Mfr # HSK100AER32100M

  • Zoro # G3775744


product price: $624.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Shank Type
Cylindrical
Overall Length
149 29/32 mm
Taper Size
HSK100
Collet Series
ER32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK100AER32100M
Zoro #
G3775744
UPC #
4059782153288
Country of Origin
Slovenia

Dimensions

Dimension Type
Metric
Overall Length
149 29/32 mm
Taper Size
HSK100
Shank Dia.
1.6900 in
Nut Dia.
50.00mm
Bore Depth
45 mm
Nose Dia.
50.00 mm
Head Dia.
0.8800"
Nut Diameter
50 mm
Shank Diameter
1.69 in

Details

Item
Collet Chuck
Shank Type
Cylindrical
Collet Series
ER32
Min. Collet Capacity
0.0800"
Max. Collet Capacity
0.8100"
Projection
100 mm
Material
High Speed Steel
For Use With
All Face Mills
Coolant Fed
Coolant Through
Features
Grip 2:1
Standards
DIN 6499
ANSI Code
HSK100AER32100M
Coolant Hole Shape
Round
Shank Type - Machining
Cylindrical
Material - Machining
High Speed Steel
For Shank Type
Cylindrical
Application
Drilling
Number of Coolant Holes
2
Cutting Direction
Neutral
Compatible Collet Series
ER32
Compatible Collet Wrench
All Face Mills

Description

Collet Chuck, Taper Size HSK100, Min. Collet Capacity 0.0800 In., Max. Collet Capacity 0.8100 In., Projection 100 mm, ER32

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.