ER16 COLLET SET 1/16-13/32 (12/SET)
Mfr # 16ERS000SET2
Zoro # G3775780
product price: $510.99
/ea
Free Shipping & Returns
Key Features
Collet Series
ER16
Shank Dia.
5/8"
Projection
1-31/32"
Taper Size
HSK100A
Collet Type
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16ERS000SET2
Zoro #
G3775780
UPC #
4059782090378
Country of Origin
India
Dimensions
Shank Dia.
5/8"
Taper Size
HSK100A
Min. Size
1/16"
Max. Size
13/32"
Size Increments
1/32"
Nose Dia.
1-17/64"
Details
Item
Collets
Collet Series
ER16
Projection
1-31/32"
Collet Type
Standard
Face Shape
Round
For Shank Type
Cylindrical
Standards
DIN 6499
Measurement System
Inch
Compatible with Product Type
Cutting Tools
Coolant Fed
Non-Coolant Through
Features
Maximum T.I.R. only 0.0001 in
Color
Silver
Collet Bore Shape
Round
Description
Collets, ER16, Face Shape Round, Max. Size 13/32 In., DIN 6499, Collet Type Standard, For Shank Type Cylindrical, Coolant Fed Non-Coolant Through, Compatible with Product Type Cutting Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.