Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER25 - 3/8 Tap Tension only Collet

  • Mfr # 25ERTCT037

  • Zoro # G3771632


product price: $398.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER25
Overall Length
34.00mm
Coolant Fed
Non-Coolant Through
For Use With
Can be Used in All Standard ER Collet Chucks
Head Dia.
1.0240 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25ERTCT037
Zoro #
G3771632
UPC #
4059782151055
Country of Origin
Switzerland

Dimensions

Overall Length
34.00mm
Head Dia.
1.0240 in
Clamping Hole Length
1.0236 in
Max. Bore Dia.
1.0236 in
Max. Body Dia.
26.00mm

Details

Item
Collets
Collet Series
ER25
Coolant Fed
Non-Coolant Through
For Use With
Can be Used in All Standard ER Collet Chucks
Standards
ANSI, DIN 6499 Class 2, ISO
For Shank Type
Cylindrical
Features
Solid Tapping with Tension Only
Face Shape
Round
Measurement System
Metric
Collet Type
Single Angle
Number of Slots
0
Taper Angle
16 Degrees
Color
Silver
Compatible with Product Type
ER Collet Chucks
Product Type
Tap Collet
Series
ER25
Compatible Tap Holder
ER Collet Chucks

Description

Collets, Compatible with Product Type ER Collet Chucks, Coolant Fed Non-Coolant Through, Coolant Hole Shape Not Applicable, Features Solid Tapping with Tension Only, For Shank Type Cylindrical, For Use With Can be Used in All Standard ER Collet Chucks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.