ER25 COLLET SET 1/16-5/8 (10/SET)
Mfr # 25ERS000SET1
Zoro # G3769374
product price: $473.99
/ea
Free Shipping & Returns
Key Features
Collet Series
ER25
Projection
2-9/32"
Shank Dia.
1-1/4"
Taper Size
HSK100A
Measurement System
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25ERS000SET1
Zoro #
G3769374
UPC #
4059782090316
Country of Origin
India
Dimensions
Shank Dia.
1-1/4"
Taper Size
HSK100A
Size Increments
1/16"
Max. Size
5/8"
Min. Size
1/16"
Nose Dia.
1-13/16"
Details
Item
Collets
Collet Series
ER25
Projection
2-9/32"
Measurement System
Inch
Standards
DIN 6499
For Shank Type
Cylindrical
Face Shape
Round
Collet Type
Standard
Coolant Fed
Non-Coolant Through
Features
Maximum T.I.R. only 0.0001 in
Compatible with Product Type
Cutting Tools
Color
Silver
Collet Bore Shape
Round
Description
Collets, ER25, Face Shape Round, Max. Size 5/8 In., DIN 6499, Collet Type Standard, For Shank Type Cylindrical, Coolant Fed Non-Coolant Through, Compatible with Product Type Cutting Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.