Zoro Homepage

ER25 COLLET SET 1/16-5/8 (19/SET)

  • Mfr # 25ERS000SET2

  • Zoro # G3775981


product price: $903.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER25
Taper Size
HSK63F
Projection
1-27/32"
Shank Dia.
25/32"
Standards
DIN 6499
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25ERS000SET2
Zoro #
G3775981
UPC #
4059782090293
Country of Origin
India

Dimensions

Taper Size
HSK63F
Shank Dia.
25/32"
Max. Size
5/8"
Size Increments
1/32"
Min. Size
1/16"
Nose Dia.
1-19/64"

Details

Item
Collets
Collet Series
ER25
Projection
1-27/32"
Standards
DIN 6499
For Shank Type
Cylindrical
Collet Type
Standard
Measurement System
Inch
Face Shape
Round
Compatible with Product Type
Cutting Tools
Coolant Fed
Non-Coolant Through
Features
Maximum T.I.R. only 0.0001 in
Color
Silver
Collet Bore Shape
Round

Description

Collets, ER25, Face Shape Round, Max. Size 5/8 In., DIN 6499, Collet Type Standard, For Shank Type Cylindrical, Coolant Fed Non-Coolant Through, Compatible with Product Type Cutting Tools

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.