ER25 SOLID COLLET M08 THREAD
Mfr # ER25STM08
Zoro # G3590999
product price: $198.99
/ea
Free Shipping & Returns
Key Features
Collet Series
ER25
Overall Length
35.00mm
Projection
4"
Features
Providing Access of Any Small Diameter Screw-On Milling Cutter to ER Driven Units, Rigid Toolholding, Smaller Required Machine Envelope
Coolant Fed
Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ER25STM08
Zoro #
G3590999
UPC #
4061779062220
Country of Origin
United States
Dimensions
Overall Length
35.00mm
Internal Thread Size
M8
Max. Body Dia.
26.00mm
Bore Depth
2.38"
Nose Dia.
2.24"
Details
Item
Collets
Collet Series
ER25
Projection
4"
Features
Providing Access of Any Small Diameter Screw-On Milling Cutter to ER Driven Units, Rigid Toolholding, Smaller Required Machine Envelope
Coolant Fed
Coolant Through
Compatible with Product Type
ER Collet Chucks, ER Driven Units
Number of Slots
0
Color
Silver
Standards
ANSI, ISO
Taper Angle
16 Degrees
Collet Type
Standard
Measurement System
Metric
Face Shape
Round
Bore Shape
Round
Compatible Collet Chuck
ER Collet Chucks, ER Driven Units
Description
Collets, ER25, Round, Max. Size Not Applicable, Overall Length 35.00mm, ANSI, ISO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.