Zoro Homepage

ER32 - 1/4 TAP COLL

  • Mfr # 32ERTC025

  • Zoro # G3572044


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER32
Overall Length
1.5750"
Shank Dia.
2.2000"
Projection
8"
Taper Size
CAT40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32ERTC025
Zoro #
G3572044
UPC #
4059782048560
Country of Origin
Switzerland

Dimensions

Overall Length
1.5750"
Shank Dia.
2.2000"
Taper Size
CAT40
Head Dia.
1.1900 in
Clamping Hole Length
18.00mm
Size Increments
0.13mm
Max. Body Dia.
33.00mm

Details

Item
Collets
Collet Series
ER32
Projection
8"
For Use With
All Face Mills
Features
Square in Back of Collet Acts as A Drive for the Tap Square
Material - Machining
High Speed Steel
Standards
ANSI, DIN 6499, ISO
Coolant Fed
Non-Coolant Through
Color
Silver
Number of Slots
8
Face Shape
Round
Compatible with Product Type
ER Standard Collet Chucks
Measurement System
Metric
Taper Angle
16 Degrees
For Shank Type
Cylindrical
Collet Type
Single Angle Solid Tap
Product Type
Tap Collet
Shank Type - Machining
Straight
Series
ER32
Compatible Tap Holder
ER Standard Collet Chucks

Description

Collets, Compatible with Product Type ER Standard Collet Chucks, Coolant Fed Non-Coolant Through, Coolant Hole Shape Not Applicable, Features Square in Back of Collet Acts as A Drive for the Tap Square, For Shank Type Cylindrical, For Use With All Face Mills

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.