Zoro Homepage

ER32 SHORT COLLET CHUCK DV50-VERSION

  • Mfr # DV50SER32027M

  • Zoro # G3591425


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Shank Type
Cylindrical
Overall Length
2 41/64 in
Taper Size
DV50
Shank Dia.
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DV50SER32027M
Zoro #
G3591425
UPC #
4059782072824
Country of Origin
India

Dimensions

Dimension Type
Fractional Inch
Overall Length
2 41/64 in
Taper Size
DV50
Shank Dia.
2 3/4 in
Nut Dia.
35.90mm
Nose Dia.
35.90 mm
Bore Depth
50 mm
Shank Thread Size
M24
Shank Diameter
2.75 in
Nut Diameter
35.9 mm

Details

Item
Collet Chuck
Shank Type
Cylindrical
Collet Series
ER32
Min. Collet Capacity
0.0800"
Max. Collet Capacity
0.8100"
Projection
27 in
Coolant Fed
Coolant Through
ANSI Code
DV50SER32027M
Features
Grip 2:1
Standards
DIN 6499, DIN 69871
For Shank Type
Cylindrical
Application
Drilling
Number of Coolant Holes
2
Shank Type - Machining
Cylindrical
Cutting Direction
Neutral
Compatible Collet Series
ER32

Description

Collet Chuck, Taper Size DV50, Min. Collet Capacity 0.0800 In., Max. Collet Capacity 0.8100 In., Projection 27 in, ER32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.