ER32 SOLID COLLET M16 THREAD
Mfr # ER32STM16
Zoro # G3590795
product price: $201.99
/ea
Free Shipping & Returns
Key Features
Collet Series
ER32
Projection
4"
Overall Length
41.00mm
Features
Providing Access of Any Small Diameter Screw-On Milling Cutter to ER Driven Units, Rigid Toolholding, Smaller Required Machine Envelope
Coolant Fed
Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ER32STM16
Zoro #
G3590795
UPC #
4061779062947
Country of Origin
United States
Dimensions
Overall Length
41.00mm
Max. Body Dia.
33.00mm
Internal Thread Size
M16
Bore Depth
2.38"
Nose Dia.
2.24"
Details
Item
Collets
Collet Series
ER32
Projection
4"
Features
Providing Access of Any Small Diameter Screw-On Milling Cutter to ER Driven Units, Rigid Toolholding, Smaller Required Machine Envelope
Coolant Fed
Coolant Through
Face Shape
Round
Color
Silver
Collet Type
Standard
Taper Angle
16 Degrees
Standards
ANSI, ISO
Measurement System
Metric
Compatible with Product Type
ER Collet Chucks, ER Driven Units
Number of Slots
0
Compatible Collet Chuck
ER Collet Chucks, ER Driven Units
Bore Shape
Round
Description
Collets, ER32, Round, Max. Size Not Applicable, Overall Length 41.00mm, ANSI, ISO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.