ER40 - 1/2 Tap Tension only Collet
Mfr # 40ERTCT050
Zoro # G3770162
product price: $463.99
/ea
Free Shipping & Returns
Key Features
Collet Series
ER40
Overall Length
46.00mm
Coolant Fed
Non-Coolant Through
For Use With
Can be Used in All Standard ER Collet Chucks
For Shank Type
Cylindrical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40ERTCT050
Zoro #
G3770162
UPC #
4059782150836
Country of Origin
Switzerland
Dimensions
Overall Length
46.00mm
Head Dia.
41.00mm
Max. Bore Dia.
1.6140 in
Clamping Hole Length
1.6535 in
Max. Body Dia.
41.00mm
Details
Item
Collets
Collet Series
ER40
Coolant Fed
Non-Coolant Through
For Use With
Can be Used in All Standard ER Collet Chucks
For Shank Type
Cylindrical
Taper Angle
16 Degrees
Standards
ANSI, DIN 6499 Class 2, ISO
Collet Type
Single Angle
Face Shape
Round
Number of Slots
0
Measurement System
Metric
Features
Solid Tapping with Tension Only
Color
Silver
Compatible with Product Type
ER Collet Chucks
Product Type
Tap Collet
Compatible Tap Holder
ER Collet Chucks
Series
ER40
Description
Collets, Compatible with Product Type ER Collet Chucks, Coolant Fed Non-Coolant Through, Coolant Hole Shape Not Applicable, Features Solid Tapping with Tension Only, For Shank Type Cylindrical, For Use With Can be Used in All Standard ER Collet Chucks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.