ER40 COLLET SET 1/8-1 (15/SET)
Mfr # 40ERS000SET1
Zoro # G3773470
product price: $972.99
/ea
Free Shipping & Returns
Key Features
Collet Series
ER40
Taper Size
HSK63F
Shank Dia.
1/4"
Projection
1-27/64"
Face Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40ERS000SET1
Zoro #
G3773470
UPC #
4059782090231
Country of Origin
India
Dimensions
Taper Size
HSK63F
Shank Dia.
1/4"
Size Increments
1/16"
Min. Size
1/8"
Max. Size
1"
Nose Dia.
53/64"
Details
Item
Collets
Collet Series
ER40
Projection
1-27/64"
Face Shape
Round
For Shank Type
Cylindrical
Measurement System
Inch
Collet Type
Standard
Standards
DIN 6499
Features
Maximum T.I.R. only 0.0001 in
Compatible with Product Type
Cutting Tools
Coolant Fed
Non-Coolant Through
Color
Silver
Collet Bore Shape
Round
Description
Collets, ER40, Face Shape Round, Max. Size 1 In., DIN 6499, Collet Type Standard, For Shank Type Cylindrical, Coolant Fed Non-Coolant Through, Compatible with Product Type Cutting Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.