Zoro Homepage

ER40 SOLID COLLET M16 THREAD

  • Mfr # ER40STM16

  • Zoro # G3589973


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER40
Overall Length
47.00mm
Material
High Speed Steel
Taper Size
CAT50
Shank Dia.
2-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ER40STM16
Zoro #
G3589973
UPC #
4061779063425
Country of Origin
United States

Dimensions

Overall Length
47.00mm
Taper Size
CAT50
Shank Dia.
2-3/4"
Head Dia.
1-1/2 in
Max. Body Dia.
41.00mm
Internal Thread Size
M16

Details

Item
Collets
Collet Series
ER40
Material
High Speed Steel
Projection
1-1/2"
Features
Providing Access of Any Small Diameter Screw-On Milling Cutter to ER Driven Units, Rigid Toolholding, Smaller Required Machine Envelope
Standards
ANSI, ISO
For Use With
All Face Mills
Material - Machining
High Speed Steel
Coolant Fed
Coolant Through
Coolant Hole Shape
Round
Face Shape
Round
Number of Slots
0
Measurement System
Metric
Compatible with Product Type
ER Collet Chucks, ER Driven Units
Color
Silver
Taper Angle
16 Degrees
Collet Type
Standard
Shank Type - Machining
Straight
Bore Shape
Round
Compatible Collet Chuck
ER Collet Chucks, ER Driven Units

Description

Collets, ER40, Round, Max. Size Not Applicable, Overall Length 47.00mm, ANSI, ISO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.