Zoro Homepage

ER8 COLLET 2.00MM

  • Mfr # 8ER020M

  • Zoro # G3591662


product price: $79.79
/ea
Free Shipping & Returns

Key Features

Collet Series
ER8
Overall Length
13.50mm
Coolant Fed
Non-Coolant Through
Collet Type
Standard
Max. Body Dia.
8.50mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8ER020M
Zoro #
G3591662
UPC #
4059782163324
Country of Origin
Switzerland

Dimensions

Overall Length
13.50mm
Max. Body Dia.
8.50mm
Max. Bore Dia.
8.50mm
Head Dia.
8.50mm
Clamping Hole Length
13.50mm
Size Increments
0.50mm

Details

Item
Collets
Collet Series
ER8
Range
0.0787"-0.0590"
Coolant Fed
Non-Coolant Through
Collet Type
Standard
Measurement System
Metric
Taper Angle
16 Degrees
Standards
ANSI, DIN 6499 Class 2, ISO
For Shank Type
Cylindrical
Face Shape
Round
Features
Provides Approximately 2:1 Grip Advantage, Wide Clamping Range
Number of Slots
8
Compatible with Product Type
ER Collet Chucks
Color
Silver
ANSI Code
MCLNR 16-5D
Compatible Collet Chuck
ER Collet Chucks
Bore Shape
Round

Description

Collets, ER8, Round, Max. Size Not Applicable, Overall Length 13.50mm, ANSI, DIN 6499 Class 2, ISO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.