Shop ERICKSON
See all product information
Create Account
Erick Mod, EXT/RED KM32-CV50 for M BX40mm
- Mfr # 2992484
- Zoro # G3888435
product price:Â
$
771.99
/ea
Free Shipping & Returns
Key Features
Torque (ft-lbs)
6 to 8
Gage Length
1.575 in
Usable Length
0.1181 in
System Size Workpiece Side
KM32
Actuation Screw ID Drive Size
5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2992484
- Zoro #
- G3888435
- UPC #
- 4059782071407
- Country of Origin
- Germany
- Item
- Erick Mod
- Torque (ft-lbs)
- 6 to 8
Dimensions
- Gage Length
- 1.575 in
- Usable Length
- 0.1181 in
- System Size Workpiece Side
- KM32
- Actuation Screw ID Drive Size
- 5 mm
- Body Diameter
- 1.259 in
Description
Erick Mod
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.