Shop ERICKSON
See all product information
Create Account
Erick Mod, EXT/RED KM32-CV50 for M BX90mm
- Mfr # 2992485
- Zoro # G3891369
product price:Â
$
844.99
/ea
Free Shipping & Returns
Key Features
Body Diameter
1.259 in; 2.750 in
Actuation Screw ID Drive Size
5 mm
Torque
6 to 8 ft-lb
Gage Length
3.543 in
Usable Length
1.889 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2992485
- Zoro #
- G3891369
- UPC #
- 4059782071360
- Country of Origin
- United States
- Item
- Erick Mod
- Torque
- 6 to 8 ft-lb
Dimensions
- Body Diameter
- 1.259 in; 2.750 in
- Actuation Screw ID Drive Size
- 5 mm
- Gage Length
- 3.543 in
- Usable Length
- 1.889 in
Description
Erick Mod
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.