Erick Mod, EXT/RED KM50-CV50 for MBX160mm
- Mfr # 2992490
- Zoro # G3883492
product price:Â
$
938.99
/ea
Free Shipping & Returns
Key Features
System Size Workpiece Side
KM50
Actuation Screw ID Drive Size
10 mm
Torque (ft-lbs)
20 to 25
Body Diameter
1.968 in
Gage Length
6.299 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2992490
- Zoro #
- G3883492
- UPC #
- 4059782030619
- Country of Origin
- Italy
- Item
- Erick Mod
- Torque (ft-lbs)
- 20 to 25
Dimensions
- System Size Workpiece Side
- KM50
- Actuation Screw ID Drive Size
- 10 mm
- Body Diameter
- 1.968 in
- Gage Length
- 6.299 in
- Usable Length
- 4.645 in
Description
Erick Mod
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.