Erick Mod, EXT/RED KM80-CV50 for M BX80mm
- Mfr # 2992494
- Zoro # G3884935
product price:Â
$
1,727.99
/ea
Free Shipping & Returns
Key Features
Torque
58 to 63 ft-lb
Body Diameter
3.149 in
Actuation Screw ID Drive Size
14 mm
Gage Length
3.189 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2992494
- Zoro #
- G3884935
- UPC #
- 4059782093294
- Country of Origin
- United States
- Item
- Erick Mod
- Torque
- 58 to 63 ft-lb
Dimensions
- Body Diameter
- 3.149 in
- Actuation Screw ID Drive Size
- 14 mm
- Gage Length
- 3.189 in
Description
Erick Mod
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.