Shop ERICKSON
See all product information
Create Account
Erick Mod, Ext/Red, V Flange Tooling
- Mfr # 1533057
- Zoro # G3894202
product price:Â
$
1,745.99
/ea
Free Shipping & Returns
Key Features
Gage Length
2.952 in
Torque (ft-lbs)
15
Actuation Screw ID Drive Size
5 mm
System Size Workpiece Side
HSK63
Body Diameter
2.756 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1533057
- Zoro #
- G3894202
- UPC #
- 4059782115385
- Country of Origin
- United States
- Item
- Erick Mod
- Torque (ft-lbs)
- 15
Dimensions
- Gage Length
- 2.952 in
- Actuation Screw ID Drive Size
- 5 mm
- System Size Workpiece Side
- HSK63
- Body Diameter
- 2.756 in
Description
Erick Mod
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.