Shop ERICKSON
See all product information
Create Account
Erick Mod, Ext/Red, V Flange Tooling
- Mfr # 1533059
- Zoro # G3888079
product price:Â
$
1,519.99
/ea
Free Shipping & Returns
Key Features
Actuation Screw ID Drive Size
5 mm
System Size Workpiece Side
HSK63
Body Diameter
2.756 in
Gage Length
2.362 in
Torque (ft-lbs)
15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1533059
- Zoro #
- G3888079
- UPC #
- 4059782115347
- Country of Origin
- Dominican Republic
- Item
- Erick Mod
- Torque (ft-lbs)
- 15
Dimensions
- Actuation Screw ID Drive Size
- 5 mm
- System Size Workpiece Side
- HSK63
- Body Diameter
- 2.756 in
- Gage Length
- 2.362 in
Description
Erick Mod
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.