Zoro Homepage

Erick Mod, EXT/REDCRS, KM32 BT40 for M B

  • Mfr # BT40BKM32040M

  • Zoro # G3883440


product price: $648.99
/ea
Free Shipping & Returns

Key Features

Actuation Screw ID Drive Size
5 mm
Gage Length
1.574 in
Torque
8 to 11 Nm
Body Diameter
1.259 in; 1.574 in
Usable Length
0.0984 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT40BKM32040M
Zoro #
G3883440
UPC #
4059782071384
Country of Origin
United States

Dimensions

Actuation Screw ID Drive Size
5 mm
Gage Length
1.574 in
Body Diameter
1.259 in; 1.574 in
Usable Length
0.0984 in

Details

Item
Erick Mod
Torque
8 to 11 Nm

Description

Erick Mod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.