Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Erick Mod, EXT/REDCRS, KM63 BT50 for M B

  • Mfr # BT50BKM63060M

  • Zoro # G3884700


product price: $764.99
/ea
Free Shipping & Returns

Key Features

System Size Workpiece Side
KM63
Actuation Screw ID Drive Size
12 mm
Body Diameter
2.48 in
Torque
47 to 54 nm
Gage Length
2.362 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT50BKM63060M
Zoro #
G3884700
UPC #
4059782056084
Country of Origin
United States

Dimensions

System Size Workpiece Side
KM63
Actuation Screw ID Drive Size
12 mm
Body Diameter
2.48 in
Gage Length
2.362 in
Usable Length
0.1969 in

Details

Item
Erick Mod
Torque
47 to 54 nm

Description

Erick Mod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.