Zoro Homepage

Erick Mod, EXT/REDCRS, KM63 BT50 for M B

  • Mfr # BT50BKM63140M

  • Zoro # G3891579


product price: $933.99
/ea
Free Shipping & Returns

Key Features

Usable Length
4.015 in
Gage Length
5.511 in
Actuation Screw ID Drive Size
12 mm
Body Dia.
2.48 in
Torque
47 to 54 Nm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT50BKM63140M
Zoro #
G3891579
UPC #
4059782056060
Country of Origin
United States

Dimensions

Usable Length
4.015 in
Gage Length
5.511 in
Actuation Screw ID Drive Size
12 mm
Body Dia.
2.48 in

Details

Item
Erick Mod
Torque
47 to 54 Nm

Description

Erick Mod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.