Zoro Homepage

Erick Mod, EXT/REDCRS, Screw On REDCR

  • Mfr # M12MST06040M

  • Zoro # G3894421


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Beta Taper End Length
1.18 in
Adapter Dia.
0.8268 in
Pilot Dia.
0.4917 in
Coolant Hole Dia
0.1181 in
Connection Bore Diameter
0.2559 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M12MST06040M
Zoro #
G3894421
UPC #
4059782142121
Country of Origin
Czechia

Dimensions

Beta Taper End Length
1.18 in
Adapter Dia.
0.8268 in
Pilot Dia.
0.4917 in
Connection Bore Diameter
0.2559 in
Usable Length
0.394 in
Width Across Flats
0.669 in
Thread Size
M12; M6
Gage Length
1.575 in
Body Diameter
0.39 in

Details

Item
Erick Mod
Coolant Hole Dia
0.1181 in

Description

Erick Mod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.