Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension, HSK MOD RED, HSK100AST12087M

  • Mfr # HSK100AST12087M

  • Zoro # G3893679


product price: $331.99
/ea
Free Shipping & Returns

Key Features

Connection Bore Diameter
0.4921 in
Connection Thread Size
M12
Gage Length
3.425 in
Usable Length
0.3937 in, 1.968 in
Body Diameter
0.827 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK100AST12087M
Zoro #
G3893679
UPC #
4056544667472
Country of Origin
Slovenia

Dimensions

Connection Bore Diameter
0.4921 in
Connection Thread Size
M12
Gage Length
3.425 in
Usable Length
0.3937 in, 1.968 in
Body Diameter
0.827 in

Details

Item
Extension

Description

Extension

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.