Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension, HSKMODRED, DIN69893-1A/C HSK63A

  • Mfr # HSK63AHSK63080M

  • Zoro # G3884524


product price: $1,552.99
/ea
Free Shipping & Returns

Key Features

Gage Length
3.149 in
Torque (nm)
20
Actuation Screw ID Drive Size
5 mm
System Size Workpiece Side
HSK63
Body Diameter
2.478 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK63AHSK63080M
Zoro #
G3884524
UPC #
4061779289160
Country of Origin
Slovenia

Dimensions

Gage Length
3.149 in
Actuation Screw ID Drive Size
5 mm
System Size Workpiece Side
HSK63
Body Diameter
2.478 in

Details

Item
Extension
Torque (nm)
20

Description

Extension

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.