Zoro Homepage

Extension, MOD RED, HSK100A KM32

  • Mfr # HSK100AKM32075M

  • Zoro # G3887832


product price: $1,277.99
/ea
Free Shipping & Returns

Key Features

Body Dia.
1.259 in
Actuation Screw ID Drive Size
5 mm
Gage Length
2.952 in
Torque
8 to 11 Nm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK100AKM32075M
Zoro #
G3887832
UPC #
4061779289856
Country of Origin
United States

Dimensions

Body Dia.
1.259 in
Actuation Screw ID Drive Size
5 mm
Gage Length
2.952 in

Details

Item
Extension
Torque
8 to 11 Nm

Description

Extension

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.