Zoro Homepage

Extension, MOD RED, HSK100A KM80

  • Mfr # HSK100AKM80125M

  • Zoro # G3893170


product price: $1,814.99
/ea
Free Shipping & Returns

Key Features

Torque
79 to 85 Nm
Actuation Screw ID Drive Size
14 mm
Body Diameter
3.149 in
Gage Length
4.921 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK100AKM80125M
Zoro #
G3893170
UPC #
4021169383380
Country of Origin
United States

Dimensions

Actuation Screw ID Drive Size
14 mm
Body Diameter
3.149 in
Gage Length
4.921 in

Details

Item
Extension
Torque
79 to 85 Nm

Description

Extension

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.