Zoro Homepage

Extension, MOD RED, HSK63A KM50

  • Mfr # HSK63AKM50095M

  • Zoro # G3884883


product price: $998.99
/ea
Free Shipping & Returns

Key Features

Gage Length
3.74 in
System Size Workpiece Side
KM50
Actuation Screw ID Drive Size
10 mm
Torque
27 to 34 nm
Body Diameter
1.968 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK63AKM50095M
Zoro #
G3884883
UPC #
4056544667977
Country of Origin
United States

Dimensions

Gage Length
3.74 in
System Size Workpiece Side
KM50
Actuation Screw ID Drive Size
10 mm
Body Diameter
1.968 in

Details

Item
Extension
Torque
27 to 34 nm

Description

Extension

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.