Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension, MOD RED, HSK63A KM631

  • Mfr # HSK63AKM63105M

  • Zoro # G3889460


product price: $1,076.99
/ea
Free Shipping & Returns

Key Features

Actuation Screw ID Drive Size
12 mm
Body Diameter
2.48 in
Torque
47 to 54 nm
Gage Length
4.133 in
System Size Workpiece Side
KM63
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK63AKM63105M
Zoro #
G3889460
UPC #
4059782140493
Country of Origin
United States

Dimensions

Actuation Screw ID Drive Size
12 mm
Body Diameter
2.48 in
Gage Length
4.133 in
System Size Workpiece Side
KM63

Details

Item
Extension
Torque
47 to 54 nm

Description

Extension

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.