Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Groove/Cutoff, PSC63 TPNOT RAD BORBAR L

  • Mfr # PSC63S32KNEL3

  • Zoro # G3885233


product price: $1,007.99
/ea
Free Shipping & Returns

Key Features

Body Diameter
1.26 in
Tool Length
4.921 in
Maximum Boring Depth
3.91 in
Minimum Bore Diameter
1.574 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSC63S32KNEL3
Zoro #
G3885233
UPC #
4059782015111
Country of Origin
Germany

Dimensions

Body Diameter
1.26 in
Tool Length
4.921 in
Maximum Boring Depth
3.91 in
Minimum Bore Diameter
1.574 in

Details

Item
Groove/Cutoff

Description

Groove/Cutoff

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.