HC REDUCER 1/2" OD TO 3/8" ID
Mfr # 50HC0375
Zoro # G3925459
product price: $234.99
/ea
Free Shipping & Returns
Key Features
Taper Size
50CAT
Series
CAT
Features
Quick-Change Style, Taper Ground to AT3 Accuracy or Better
Shank Dia.
1.3100 in
Standards
Techniks Certified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50HC0375
Zoro #
G3925459
UPC #
4059782142589
Country of Origin
Switzerland
Dimensions
Taper Size
50CAT
Shank Dia.
1.3100 in
Details
Item
Hydraulic Chuck
Series
CAT
Features
Quick-Change Style, Taper Ground to AT3 Accuracy or Better
Standards
Techniks Certified
Shank Type - Machining
Taper
Coolant Fed
Coolant Through
Description
HC REDUCER 1/2" OD TO 3/8" ID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.