HC REDUCER 25.0MM OD TO 3.0MM ID
Mfr # 25MHC030M
Zoro # G3940585
product price: $220.99
/ea
Free Shipping & Returns
Key Features
Features
Adjustable Compression Helps Start Difficult Tap, Quick-Change Style, Taper Ground to AT3 Accuracy or Better
Series
CAT
Taper Size
40CAT
Shank Dia.
3.1100 in
Shank Type - Machining
Taper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25MHC030M
Zoro #
G3940585
UPC #
4059782016576
Country of Origin
Switzerland
Dimensions
Taper Size
40CAT
Shank Dia.
3.1100 in
Details
Item
Hydraulic Chuck
Features
Adjustable Compression Helps Start Difficult Tap, Quick-Change Style, Taper Ground to AT3 Accuracy or Better
Series
CAT
Shank Type - Machining
Taper
Coolant Fed
Coolant Through
Description
HC REDUCER 25.0MM OD TO 3.0MM ID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.