Zoro Homepage

HSK CONVENTIONAL ROTATING TOOLHOLDER - I

  • Mfr # HSK100AHC050375

  • Zoro # G3757413


product price: $941.99
/ea
Free Shipping & Returns

Key Features

Series
Cat50 ShrinkFit
Taper
HSK100A
Bore Dia.
3.9370"
Nose Dia.
31.60mm
ANSI Number
HSK100AHC050375
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK100AHC050375
Zoro #
G3757413
UPC #
4059782125766
Country of Origin
Germany

Dimensions

Bore Dia.
3.9370"
Nose Dia.
31.60mm
Hole Dia.
12.70mm
Shank Dia.
12.70mm
Taper Size
HSK100
Overall Length
135.25mm
Tool Depth
36.00mm
Mounting Length
36.00mm

Details

Series
Cat50 ShrinkFit
Taper
HSK100A
Item
Hydraulic Chuck
ANSI Number
HSK100AHC050375
Balanced to RPM
G 2.5@25000 rpm
Projection
95.25mm
Standards
DIN 69893
Coolant Fed
Coolant Through
Shank Type - Machining
Cylindrical
Features
Side Axial Adjustment
Style
Standard HP Line
For Use With
HSK100 Shank Tools

Description

Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 12.70mm, HSK100, Shank Dia. 12.70mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.